Shop All Wire Terminals
Te Connectivity
FASTON 250 REC 18-14 AWG BR
Mfr # 1742971-3
Zoro # G300979249
Sold in multiples of 10000 for $800.00
$800.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.82 to 2.08 mm²
- Insulation Type Non-Insulated
- Terminal Type Quick Disconnect Receptacle
- Seam Open
- Connection Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1742971-3
- Zoro # G300979249
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 0.82 to 2.08 mm² |
Insulation Type | Non-Insulated |
Terminal Type | Quick Disconnect Receptacle |
Seam | Open |
Connection Material | Brass |
Connection Type | F-Crimp |
Features | Wire Insulation Support |
Terminal Orientation | Straight |
Contact Plating Material | Unplated |
Insulation Dia | 0.12 to 0.17 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121504)
- SECURITRON Keyswitches (MKA2)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron St To S (FOSM-001M-STSC)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C10/1 L Series 10A, 1 Pole, 277V AC, C Curve (33V894)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10FN-C)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100, Max. Voltage: 600V (PNF14-8LF-C)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (5WHE0)
- QUICKCABLE 22-18 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V (160170-2100)
- PANDUIT Ring Term, 16, 14 Awg, PK25 (EV14-38RB-Q)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (166102-100)
- ANCOR 12-10 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (312325)
- Te Connectivity Wire Connectors & Disconnects