Shop All Headers & Wire Housings
Te Connectivity
FASTON 250 REC 0.504INCH HSG NYLON BLK
Mfr # 1969295-1
Zoro # G800956436
Sold in multiples of 800 for $112.00
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.92 mm
- Material Nylon
- Color Natural
- Connector Type Receptacle
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1969295-1
- Zoro # G800956436
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 24.92 mm |
Details
Item | Terminal Housing |
Material | Nylon |
Color | Natural |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 2 |
Terminal Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN24C-FA)
- SQUARE D Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT (8501CDO22V53)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-20-075-BK)
- SOUTHWIRE Offset Device Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (52C12-1)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings