Shop All Wire Disconnects
Te Connectivity
FASTON 250 PIGGYBACK 0.8-2.1MM TPPBR
Mfr # 160739-4
Zoro # G000966143
product price: $0.39
/ea
Sold in multiples of 1500 for $585.00
$585.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 - 14 AWG
- Overall Length .791 in
- Terminal Type Tab & Receptacle
- Fully Insulated No
- UL Rating Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 160739-4
- Zoro # G000966143
- Country of Origin Italy
- Category Wire Disconnects
Dimensions
Wire Size | 18 - 14 AWG |
Overall Length | .791 in |
Mating Tab Width | .25 in |
Wire Insulation Diameter (Max) | 4.3 mm |
Accepts Wire Insulation Diameter Range | .118 - .169 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 4 In., 10 ft. L, Steel (858971)
- PARTNERS BRAND UV Cable Ties, 175#, 24", Black, PK100 (CTUV24175)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 10A, 250V AC, 100A at 250V AC, 5 PK (S506-10-R)
- TEMPO COMMUNICATIONS Sidekick Plus Kit Standard (1155-5001)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-3)
- STA-KON Ballast Dsconnct, 18AWG, 3 Ports, 1.28", PK2 (LD3)
- QUICKCABLE Ins Female Disconnect, 16-1ga, .187", PK100 (163257-100)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVI14-250DFK)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-250F)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRK5)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- Te Connectivity Wire Disconnects