Shop All Wire Terminals
Te Connectivity
FASTON 250 PCB TAB TPBR
Mfr # 1217861-1
Zoro # G600941274
product price: $0.06
/ea
Sold in multiples of 10000 for $600.00
$600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Through Hole - Solder
- Max. Temp. 230 Degrees F
- Terminal Type Tab
- Application Printed Circuit Board
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1217861-1
- Zoro # G600941274
- Country of Origin United States
- Category Wire Terminals
Details
Connection Type | Through Hole - Solder |
Max. Temp. | 230 Degrees F |
Terminal Type | Tab |
Application | Printed Circuit Board |
Features | Wire Insulation Support |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Switch, NEMA, 30A, 600VAC, 3P (2510KW2)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 8 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG80V02C)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB53-73-TABS)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #10, PK100 (PNF18-10R-C)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (MV10-38R/SK)
- SEA-DOG Sea-Dog 429257H-1 Nylon Ring Terminal 12-10 Ga Ring Size 5/16", Pack of 6 (429257H-1)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (PV18-8F-CY)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (MV10-6FLX)
- HONEYWELL Rp7517B1024 1.7 Va 3-Wire (RP7517B102)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (160205-2100)
- Te Connectivity Wire Terminals