Shop All Wire Terminals
Te Connectivity
FASTON 250 PCB TAB TPBR
Mfr # 1217127-1
Zoro # G800941357
product price: $0.16
/ea
Sold in multiples of 10000 for $1,600.00
$1,600.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Through Hole - Solder
- Max. Temp. 230 Degrees F
- Features Wire Insulation Support
- Application Printed Circuit Board
- Terminal Type Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1217127-1
- Zoro # G800941357
- Country of Origin United States
- Category Wire Terminals
Details
Connection Type | Through Hole - Solder |
Max. Temp. | 230 Degrees F |
Features | Wire Insulation Support |
Application | Printed Circuit Board |
Terminal Type | Tab |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (CR15GRY)
- ACME ELECTRIC Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279743S)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (146)
- TUNDRA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (M1500)
- VELVAC Form Terminal, Crimp, PK 50 (056049-50)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #6 Stud PK100 (5WHE1)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ6)
- STA-KON 22-16 AWG Nylon Fork Terminal #6 Stud PK100 (RA18-6F)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164270-2010)
- SCHNEIDER ELECTRIC NEUTRAL LUG KIT #6 WIRE (LK100ANCP)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #6 Stud PK50 (24C819)
- Te Connectivity Wire Terminals