Shop All Wire Terminals
Te Connectivity
FASTON 250 PCB TAB TPBR
Mfr # 1217125-1
Zoro # G300941178
Sold in multiples of 20000 for $3,600.00
$3,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 230 Degrees F
- Connection Type Through Hole - Solder
- Terminal Type Tab
- Application Printed Circuit Board
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1217125-1
- Zoro # G300941178
- Country of Origin United States
- Category Wire Terminals
Details
Max. Temp. | 230 Degrees F |
Connection Type | Through Hole - Solder |
Terminal Type | Tab |
Application | Printed Circuit Board |
Features | Wire Insulation Support |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Power Contactor, 3 Poles, 230V AC, 25 A (3RT20261AL20)
- W BOX 1/4in NYLON CABLE CLAMP/10, 100PK (0E-CC14N)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVRI-RH-60060)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10RHT6-L)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (C10-12)
- GROTE 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3010)
- GARDNER BENDER 16-14 Ga. Insulated Wire Male Disconnect Blue 18 pk (20-143M)
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN6-38RK)
- 3M 16-14 AWG Nylon Block Fork Terminal #4 Stud PK1000 (MNG14-4FB/SK)
- ANCOR 16-14 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (311525)
- Te Connectivity Wire Terminals