Shop All Headers & Wire Housings
Te Connectivity
FASTON 250 HSG REC 8P NYLON CLEAR
Mfr # 925068
Zoro # G500957252
product price: $0.19
/ea
Sold in multiples of 1000 for $190.00
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.5 mm
- Color Natural
- Material Polyamide
- Number of Contacts 1
- Terminal Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 925068
- Zoro # G500957252
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 23.5 mm |
Details
Item | Terminal Housing |
Color | Natural |
Material | Polyamide |
Number of Contacts | 1 |
Terminal Type | Receptacle |
Insulated | No |
Flammability Rating | UL 94 V-2 |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55)
- TEMPCO Heavy Duty Thermocouple, Type K (TCS00016)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH2)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings