Shop All Wire Terminals
Te Connectivity
FASTON 250 FLAG RECEPTACLE 18-12 AWG BR
Mfr # 42511-1
Zoro # G500979711
product price: $0.13
/ea
Sold in multiples of 4000 for $520.00
$520.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.82 to 3.31 mm²
- Insulation Type Non-Insulated
- Overall Length 0.67 in
- Connection Material Brass
- Seam Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 42511-1
- Zoro # G500979711
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.67 in |
Details
Wire Range | 0.82 to 3.31 mm² |
Insulation Type | Non-Insulated |
Connection Material | Brass |
Seam | Open |
Wire Type | Stranded, Discrete Wire |
Features | Wire Insulation Support |
Terminal Type | Flag |
Connection Type | Tab-Lok |
Item | Quick Connect Receptacle |
Standards | CSA Certified; UL Rating |
Application | Wire & Cable |
Insulation Dia | 0.11 to 0.21 in |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V08)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - White (WL904-10-WHITE)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 3 Cond (K3A26U2N)
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK1000 (P18-8R-M)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (MV10-14FLX)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2048)
- DISCO Red Nyln Crimp Wire Terminal #10 Stud/RingType 22-18 G Wire PK10 (12155PK)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (5WHD8)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3006)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #10 Stud PK50 (M10-10FBX)
- Te Connectivity Wire Terminals