Shop All Wire Disconnects
Te Connectivity
FASTON 250 FLAG REC 22-18 AWG TPBR
Mfr # 62718-2
Zoro # G500966865
Sold in multiples of 11000 for $1,430.00
$1,430.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 22 - 18 AWG
- Overall Length .54 in
- Terminal Type Receptacle
- Terminates To Wire & Cable
- Barrel Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 62718-2
- Zoro # G500966865
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 22 - 18 AWG |
Overall Length | .54 in |
Wire Insulation Diameter (Max) | .1 in |
Accepts Wire Insulation Diameter Range | .06 - .1 in |
Mating Tab Width | .25 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P18-6R-C)
- BAYCO Bayco® SL-801 Triple Tap Extension Cord, Retractable Reel, 30'L Cord, 14/3 GA, BLK (SL-801)
- SQUARE D Power distribution block, Linergy, 3 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA363206)
- IFM Programming and Diagnostic Module, 24VDC (G1501S)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C907)
- 3M Male Disconnect, Blue, 16-14AWG, PK1000 (MNG14-187DMK)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-187Q)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- INSTALLBAY BY METRA Q/D FEMALE NYLON INS 16/14GA .250, PK 100 (BNFD250F)
- POWER FIRST Female Disconnect, Red, 22-18AWG, PK100 (5UGR1)
- PANDUIT Female Disconnect, Vinyl, 1.03 in., PK50 (DV10-250-L)
- Te Connectivity Wire Connectors & Disconnects