Shop All Wire Terminals
Te Connectivity
FASTON .250 FLAG REC 22-18 AWG BR
Mfr # 62813-1
Zoro # G300979690
Sold in multiples of 12000 for $1,200.00
$1,200.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.32 to 0.82 mm²
- Insulation Type Non-Insulated
- Seam Open
- Features Wire Insulation Support
- Wire Type Stranded, Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 62813-1
- Zoro # G300979690
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.54 in |
Details
Wire Range | 0.32 to 0.82 mm² |
Insulation Type | Non-Insulated |
Seam | Open |
Features | Wire Insulation Support |
Wire Type | Stranded, Discrete Wire |
Terminal Type | Flag |
Connection Material | Brass |
Standards | CSA Certified; UL Rating |
Connection Type | F-Crimp |
Application | Wire & Cable |
Insulation Dia | 0.06 to 0.1 in |
Terminal Orientation | Left handed |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CORD - POWER 14/3 75' YELLOW STW, 600V (610974)
- ZORO SELECT Wall Switch, Brown, 1-Pole Switch, 1/2 HP (RS115)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (2151)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 5.06 In (ZCKD08)
- QUICKCABLE 6 AWG PVC Ring Terminal 1/4" Stud PK25 (160605-025)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (5UGP1)
- GARDNER BENDER 22-16 Ga. Insulated Wire Male Disconnect Red 18 pk (20-141M)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #4 Stud PK1000 (MU14-4FB/SK)
- GARDNER BENDER Insul Ring Terminal, 16-14 8-10 Stud, PK75 (75-104)
- GARDNER BENDER 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK50 (10-116)
- ABB A18-14, NON-INS RING TERM, 22-16, 1/4, META, PK 100 (A18-14)
- Te Connectivity Wire Terminals