Shop All Wire Disconnects
Te Connectivity
FASTON 250 FLAG REC 18-14 AWG TPBR
Mfr # 63009-2
Zoro # G400966477
Sold in multiples of 10000 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 - 14 AWG
- Overall Length .54 in
- Terminal Type Receptacle
- Wire Insulation Support With
- Wire Insulation Diameter (Max) .16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 63009-2
- Zoro # G400966477
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 18 - 14 AWG |
Overall Length | .54 in |
Wire Insulation Diameter (Max) | .16 in |
Mating Tab Width | .25 in |
Accepts Wire Insulation Diameter Range | .11 - .16 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han Hood W/Adapter Assy. (7309205101440)
- EATON BUSSMANN Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating (ATC-10)
- NOBLES/TENNANT SWITCH - SNAP W/LEVER ACTUATOR - SPDT (1013132)
- ECM INDUSTRIES 20PK RED Wire Connector (62225)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (30487)
- GARDNER BENDER Bullet Disconnect, M/F Pr 16-14AWG, PK10 (10-163P)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTV10-250Q)
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C760)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-187DFX)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-2)
- Te Connectivity Wire Disconnects