Shop All Wire Terminals
Te Connectivity
FASTON 250 FLAG REC 18-14 AWG NPST
Mfr # 63963-1
Zoro # G500980144
product price: $0.10
/ea
Sold in multiples of 11000 for $1,100.00
$1,100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.82 to 2.08 mm²
- Insulation Type Non-Insulated
- Overall Length 0.54 in
- Standards CSA Certified; UL Rating
- Connection Type F-Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63963-1
- Zoro # G500980144
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.54 in |
Details
Wire Range | 0.82 to 2.08 mm² |
Insulation Type | Non-Insulated |
Standards | CSA Certified; UL Rating |
Connection Type | F-Crimp |
Wire Type | Stranded, Discrete Wire |
Connection Material | Steel |
Features | Wire Insulation Support |
Seam | Open |
Terminal Type | Flag |
Application | Wire & Cable |
Terminal Orientation | Left handed |
Insulation Dia | 0.11 to 0.2 in |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16234K)
- TELEMECANIQUE SENSORS Roller Lever Arm Rod, 5.5 In. Arm L (9007FA6)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM8E516)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100 (160101-2100)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3131M)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2512)
- 3M 16-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (MNG14-14R/SX)
- GARDNER BENDER 12-10 Ga. Insulated Wire Male Disconnect Yellow 100 pk (10-145M)
- Te Connectivity Wire Terminals