Shop All Wire Terminals
Te Connectivity
FASTON 250 FLAG REC 18-14 AWG BR
Mfr # 63012-1
Zoro # G400979958
product price: $0.13
/ea
Sold in multiples of 22000 for $2,860.00
$2,860.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.82 to 2.08 mm²
- Insulation Type Non-Insulated
- Connection Type F-Crimp
- Connection Material Brass
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63012-1
- Zoro # G400979958
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.54 in |
Details
Wire Range | 0.82 to 2.08 mm² |
Insulation Type | Non-Insulated |
Connection Type | F-Crimp |
Connection Material | Brass |
Features | Wire Insulation Support |
Wire Type | Stranded, Discrete Wire |
Item | Quick Connect Receptacle |
Seam | Open |
Standards | CSA Certified; UL Rating |
Terminal Type | Flag |
Application | Wire & Cable |
Contact Plating Material | Unplated |
Insulation Dia | 0.11 to 0.16 in |
Terminal Orientation | Right handed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han E 10 Pos. F Insert Screw (09330102701)
- ADVANTECH 16-Ch Source Type Di/O Module (ADAM-6052-D)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, 1 green flush push button 22mm spring return 1 NO Start (XALD101H29)
- NVENT CADDY Conduit Clamp, 1-1/4 In EMT, Silver (SCH20B)
- ECLIPSE TOOLS Ring Terminal, 12-10 AWG, 1/4" Stud, PK10 (902-417-10)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (MV10-14FLX)
- 3M 12-10 AWG Nylon Ring Terminal #4 Stud PK500 (MNG10-4R/SK)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK1000 (PV18-10R-MY)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (10RC-8FL)
- PANDUIT Ring Terminal, Vinyl Insulated, 26 - 22 (1000 Pack), 1000PK (PV22-6R-MYY)
- GROTE 4 AWG PVC Ring Terminal 5/16" Stud PK (84-2911)
- Te Connectivity Wire Terminals