Shop All Wire Terminals
Te Connectivity
FASTON 250 FLAG REC 18-14 AWG BR
Mfr # 63010-1
Zoro # G400979927
Sold in multiples of 11000 for $1,430.00
$1,430.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.82 to 2.08 mm²
- Insulation Type Non-Insulated
- Connection Type F-Crimp
- Connection Material Brass
- Terminal Type Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 63010-1
- Zoro # G400979927
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.54 in |
Details
Wire Range | 0.82 to 2.08 mm² |
Insulation Type | Non-Insulated |
Connection Type | F-Crimp |
Connection Material | Brass |
Item | Quick Connect Receptacle |
Terminal Type | Flag |
Wire Type | Stranded, Discrete Wire |
Standards | CSA Certified; UL Rating |
Seam | Open |
Features | Wire Insulation Support |
Application | Wire & Cable |
Insulation Dia | 0.11 to 0.16 in |
Terminal Orientation | Right handed |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX Data Cable, PVC, 0.31 in dia, Silver Gray (CF240-03-10)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9000)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Brass (P 64 CP)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV18-250FIB-Q)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK1000 (MU14-10FBK)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10R-L)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE4)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100, Max. Voltage: 600V (PNF14-10LF-C)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C942)
- Te Connectivity Wire Connectors & Disconnects