Shop All Wire Disconnects
Te Connectivity
FASTON .250 FLAG REC 12-10 AWG TPBR
Mfr # 62021-3
Zoro # G000966730
product price: $0.25
/ea
Sold in multiples of 4000 for $1,000.00
$1,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 - 12 AWG
- Overall Length .61 in
- Terminal Type Receptacle
- Connection Capacity Single
- Terminal & Splice Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62021-3
- Zoro # G000966730
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 18 - 12 AWG |
Overall Length | .61 in |
Mating Tab Width | .25 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-25)
- ALLEN BRADLEY Din-Rail Adapter (700-DRA)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- MONOPRICE Ethernet Cable, Cat 5e, White, 100 ft. (148)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRE2)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGN3)
- AFTERMARKET Female Disconnect Term Blue 100 Pk Terminal, C1670.110 (C1670.110)
- 3M Piggyback Disconect, Blue, PK1000 (MNG14-250DMFK-A)
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DFX)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (30487)
- Te Connectivity Wire Connectors & Disconnects