Shop All Wire Disconnects
Te Connectivity
FASTON 250 FLAG REC 12-10 AWG TPBR
Mfr # 60851-3
Zoro # G100966760
Sold in multiples of 6000 for $1,740.00
$1,740.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 3.31-5.26 mm2
- Overall Length .67 in
- Terminal Type Receptacle
- Insertion Force Normal
- Crimp Type Tab-Lok
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 60851-3
- Zoro # G100966760
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 3.31-5.26 mm2 |
Overall Length | .67 in |
Accepts Wire Insulation Diameter Range | .11 - .21 in |
Locking Lance Height | .04 in |
Mating Tab Width | .25 in |
Wire Insulation Diameter (Max) | .21 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (24EP44)
- SQUARE D Blown FuseIndicator, 600V, 3.40 in L (9080GLP6)
- GE Ground Kit, Surface/Flush, 125A, 4Wx9L (TGK12)
- RACO Emt Compr Conn, Raintight, 3", Insul Stl (2962RT)
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Female Quick Disconnects (small), PK 25 (D28)
- QUICKCABLE Female Disconnect, 22-18 ga, .110, PK100 (160145-2100)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- GE LAMPS In-Line Fuse Kit (BT8-1AFUSEKIT)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK25 (5UGK1)
- Te Connectivity Wire Connectors & Disconnects