Shop All Wire Disconnects
Te Connectivity
FASTON 250 FLAG REC 12-10 AWG SPBR
Mfr # 60851-2
Zoro # G500966742
Sold in multiples of 3500 for $1,575.00
$1,575.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 - 10 AWG
- Overall Length .67 in
- Terminal Type Receptacle
- Disconnect Type Quick Connect
- Fully Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 60851-2
- Zoro # G500966742
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 12 - 10 AWG |
Overall Length | .67 in |
Accepts Wire Insulation Diameter Range | .11 - .21 in |
Wire Insulation Diameter (Max) | .21 in |
Mating Tab Width | .25 in |
Locking Lance Height | .04 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Incandescent, Rocker (MACL-153M-WH)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM10E38)
- HAMMOND Type 3R Wiring Trough, 12x12x24, Steel/Gray (C3RWT1224)
- HASKEL Air Pilot 8503500Psi Pressure Switch (28791-2)
- IDEAL St Lght Dscnnct, SetScrew, Y-Tap, Fused (30-S2222)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C730)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRE2)
- IDEAL Trm Fuls Dis c 16-14AWG, PK25 (83-9781)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-2)
- POWER FIRST Piggyback, Double Crimp, Nylon, 16-14, PK50 (31A506)
- Te Connectivity Wire Connectors & Disconnects