Shop All Wire Terminals
Te Connectivity
FASTON 250 (6.3 MM) TAB 18-14 AWG TPBR
Mfr # 41778
Zoro # G100941811
Sold in multiples of 50000 for $12,000.00
$12,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.82 to 2.08 mm²
- Insulation Type Non-Insulated
- Connection Type F-Crimp
- Wire Type Regular Wire
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 41778
- Zoro # G100941811
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.775 in |
Details
Wire Range | 0.82 to 2.08 mm² |
Insulation Type | Non-Insulated |
Connection Type | F-Crimp |
Wire Type | Regular Wire |
Features | Wire Insulation Support |
Seam | Open |
Terminal Type | Quick Disconnect Tab |
Connection Material | Brass |
Standards | CSA Certified; UL Rating |
Application | Wire & Cable |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.12 to 0.17 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Double Mounted Mech 250 Amp (9421LZ250H43)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: No (6EAR8)
- EATON BUSSMANN Automotive Fuse, FMX Series, 20A, 12V DC, Non-Indicating (FMX-20)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box- GFCI Duplex Receptacles (DRUBGFI15AC)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (14RB-8FL)
- SIMPSON STRONG-TIE 100PK 10x15 Conn Screw (SD10112R100)
- GARDNER BENDER 22-16 Ga. Insulated Wire Butt Splice Red 100 pk (10-121)
- GROTE 8 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3013)
- STA-KON 12-10 AWG Nylon Fork Terminal #6 Stud PK50 (RC10-6F)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #4 Stud PK100 (24C938)
- STA-KON 22-18 AWG Vinyl Pin Terminal PK100 (18RA-47PT)
- Te Connectivity Wire Connectors & Disconnects