Shop All Wire Disconnects
Te Connectivity
FASTON 250 (6.3 MM) REC 18-14 AWG TPBR
Mfr # 41832
Zoro # G800966534
Sold in multiples of 11000 for $990.00
$990.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size .82-2.08 mm2
- Overall Length .75 in
- Terminal Type Receptacle
- Connection Capacity Single
- Plating Thickness 40 µin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 41832
- Zoro # G800966534
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | .82-2.08 mm2 |
Overall Length | .75 in |
Accepts Wire Insulation Diameter Range | .12 - .17 in |
Mating Tab Width | .25 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR Portable Generator, Gasoline/Liquid Propane, 4,250 W/3,850 W Rated, 5,250 W/4,750 W Surge, 120V AC (PG5250BCO)
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 225A, 600V AC, Non-Indicating (A6T225)
- LEGRAND Device Bracket, Steel, 4000 Series (V4050)
- EPSON Heat Shrink Tube, Black on White, 0.875inW (221STBWPX)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C847)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGL0)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 100-Pack (220612)
- POWER FIRST Piggyback, non-insulated, 16-14, PK100 (31A509)
- Te Connectivity Wire Disconnects