Shop All Wire Disconnects
Te Connectivity
FASTON 250 0.5-1.5 MM2 0.40 X 19.30 TPBR
Mfr # 346697-2
Zoro # G000966624
Sold in multiples of 6000 for $1,320.00
$1,320.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 - 15 AWG
- Overall Length .755 in
- Terminal Type Receptacle
- Finish Tin
- FASTON Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 346697-2
- Zoro # G000966624
- Country of Origin Switzerland
- Category Wire Disconnects
Dimensions
Wire Size | 20 - 15 AWG |
Overall Length | .755 in |
Wire Insulation Diameter (Max) | .122 in |
Mating Tab Width | .25 in |
Accepts Wire Insulation Diameter Range | .087 - .122 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Push to Exit Button, Wall Mounted (PB3EN)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N113V32)
- INTERMATIC Electronic Timer, 24 hr, SPST (ET1105C)
- POWER FIRST 100 ft. 10/3 3-Outlet Lighted Extension Cord SJTOW (4GAE1)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 100-Pack (220612)
- ABB Motor L-Disconnect, Male, 1 AWG, Green (MD1M-2)
- QUICKCABLE Ins Female Disconnect, 16-1ga, .187", PK100 (163257-100)
- S.U.R. & R. AUTO PARTS 9/16"5/16" Fem Spring Lock To Nylon (1) (SRRK310)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTV10-250Q)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-2)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- Te Connectivity Wire Connectors & Disconnects