Shop All Wire Terminals
Te Connectivity
FASTON 205 TERMINAL REC 22-18 AWG TPBR
Mfr # 42198-2
Zoro # G500927309
product price: $0.09
/ea
Sold in multiples of 20000 for $1,800.00
$1,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Terminal Type Quick Connect Receptacle
- Features Wire Insulation Support
- Wire Type Stranded, Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 42198-2
- Zoro # G500927309
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.616 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Quick Connect Receptacle |
Features | Wire Insulation Support |
Wire Type | Stranded, Discrete Wire |
Standards | CSA Certified; UL Rating |
Seam | Open |
Connection Type | F-Crimp |
Connection Material | Brass |
Application | Wire & Cable |
Contact Plating Material | Tin |
Insulation Dia | 0.085 to 0.125 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- FLEX-STRUT Rigid Conduit Clamp, Size 4" (FS-1100A-4 E/G)
- LEGRAND Fiber Optic Cables, 30IN HINGED DR FOR PLASTIC ENC (ENP3060NA)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 14ft (N201-014-BK)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (NW14-8)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (312425)
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN6-38RX)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (24C837)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-250-4/0-EC)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Terminal Spade / Fork (large), PK 25 (Y24)
- 3M 22-18 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG18-10FLX)
- Te Connectivity Wire Terminals