Shop All Headers & Wire Housings
Te Connectivity
FASTON 205 HSG NYLON NAT
Mfr # 1-480418-0
Zoro # G700955805
product price: $0.28
/ea
Sold in multiples of 350 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 19.69 mm
- Material Nylon
- Insulated No
- Number of Contacts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-480418-0
- Zoro # G700955805
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 19.69 mm |
Details
Item | Terminal Housing |
Color | Natural |
Material | Nylon |
Insulated | No |
Number of Contacts | 1 |
Terminal Type | Receptacle |
Flammability Rating | UL 94 V-2 |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 4.50A, 250V AC, Non-Indicating (FNM-4-1/2)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS52FB)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 32A (783Y01)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 59" - Black (FC9553)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings