Shop All Wire Terminals
Te Connectivity
FASTON .205 (5.21 MM) TAB TPCUBR
Mfr # 60284-2
Zoro # G100941637
Sold in multiples of 550 for $93.50
$93.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Printed Circuit Board
- Connection Type Through Hole - Solder
- Terminal Type Tab
- Max. Temp. 230 Degrees F
- Standards CSA Certified; UL Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 60284-2
- Zoro # G100941637
- Country of Origin United States
- Category Wire Terminals
Details
Application | Printed Circuit Board |
Connection Type | Through Hole - Solder |
Terminal Type | Tab |
Max. Temp. | 230 Degrees F |
Standards | CSA Certified; UL Rating |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12/2 Landscape Cord 100 ft. BK (55213443)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-78-1)
- NVENT HOFFMAN Flush Covers, fits 24.00x24.00, Gray, Steel (AFE24X24)
- SOUTHWIRE RV 50AMP REPLACEMENT PLUG (95433308)
- 3M 16-14 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK100 (MU14-47PX-A)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2001)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (P6-38R-E)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (P8-38R-Q)
- GARDNER BENDER 22-16 Ga. Insulated Wire Butt Splice Red 100 pk (10-121)
- ANCOR 12-10 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220163)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-250FIB-Q)
- Te Connectivity Wire Connectors & Disconnects