Shop All Wire Disconnects
Te Connectivity
FASTON 205 ( 5.2 MM) 22-18 AWG TPBR
Mfr # 42710-2
Zoro # G300966522
Sold in multiples of 15000 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 - 18 AWG
- Overall Length .616 in
- Terminal Type Receptacle
- CSA Certified Yes
- Connection Capacity Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 42710-2
- Zoro # G300966522
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 22 - 18 AWG |
Overall Length | .616 in |
Mating Tab Width | .205 in |
Wire Insulation Diameter (Max) | .125 in |
Accepts Wire Insulation Diameter Range | .085 - .125 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Compression Lug, 4/0 Awg, Code Purple (54818BE)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1K0910G7)
- EATON Miniature LED Bulb, 120 Volts, Orange (E22LED120ON)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, SS (S20GB306)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C881)
- STA-KON Female Flag Disconnect, Yellow, PK50 (RC10-250A)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (30497)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C762)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- SHARKBITE Sharkbite U637LFA 0.5 x 0.375 in. Right & Left Compression Adapter - Chrome (U637LFA)
- Te Connectivity Wire Disconnects