Shop All Wire Disconnects
Te Connectivity
FASTON 205 ( 5.2 MM) 18-14 AWG TPBR
Mfr # 42713-2
Zoro # G300966515
Sold in multiples of 14000 for $1,400.00
$1,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 - 14 AWG
- Overall Length .615 in
- Terminal Type Receptacle
- FASTON Yes
- Disconnect Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 42713-2
- Zoro # G300966515
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 18 - 14 AWG |
Overall Length | .615 in |
Mating Tab Width | .205 in |
Wire Insulation Diameter (Max) | .179 in |
Accepts Wire Insulation Diameter Range | .13 - .179 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 22mm, Green (ZBW933)
- KMC Cable Clamp, 3" dia., 1/2" W, PK5 (COL4809Z1)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 150' Length - Black (BSSCE0.50-150)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (10RC-2577)
- IDEAL St Lght Dscnnct, StScrw, Brkwy, Y-Tap, Fused (30-S2212)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C854)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- GARDNER BENDER Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk. (20-151P)
- VELVAC Male Bullet Disconnect, Blu, 16-14AWG, PK10 (055104-10)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNG14-250DFK)
- Te Connectivity Wire Connectors & Disconnects