Shop All Wire Terminals
Te Connectivity
FASTON 205 14-18AWG BR
Mfr # 170179-1
Zoro # G000979501
product price: $0.08
/ea
Sold in multiples of 7000 for $560.00
$560.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Non-Insulated
- Connection Type F-Crimp
- Features Wire Insulation Support
- Connection Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170179-1
- Zoro # G000979501
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.688 in |
Details
Wire Range | 18 to 14 AWG |
Insulation Type | Non-Insulated |
Connection Type | F-Crimp |
Features | Wire Insulation Support |
Connection Material | Brass |
Standards | CSA Certified; UL Rating |
Terminal Type | Quick Connect Receptacle |
Seam | Open |
Wire Type | Stranded, Discrete Wire |
Application | Wire & Cable |
Terminal Orientation | Straight |
Insulation Dia | 0.13 to 0.181 in |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Green, 120V (22NY61)
- EAST PENN Wire-16Ga Black 500' Primary, #03641 (03641)
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 35A (82-2125)
- RELAY AND CONTROL Mushroom Head Control, 1 Red Buttn, Nema 4 (1MHC)
- PANDUIT 22-18 AWG Nylon Ring Terminal #6 Stud PK100 (PN18-6R-C)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (P10-10F-L)
- GARDNER BENDER Ring Terminal 16-14Awg No10 (20-104)
- Q2 PRODUCTS VINYL TERMINAL 150 PIECE KIT (VIKIT150)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (5WHD8)
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (5WHG6)
- ANCOR 16-14 Gauge - 3/8" Heat Shrink Ring Terminal - 3-Pack (311603)
- Te Connectivity Wire Connectors & Disconnects