Shop All Headers & Wire Housings
Te Connectivity
FASTON 187&250 REC HSG NYLON BLK
Mfr # 521148-1
Zoro # G800957471
Sold in multiples of 8000 for $5,360.00
$5,360.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified; UL Recognized
- For Use With Pressure-Switch Connector
- Material Nylon
- Length 0.825 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 521148-1
- Zoro # G800957471
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 0.825 in |
Details
Item | Terminal Housing |
Standards | CSA Certified; UL Recognized |
For Use With | Pressure-Switch Connector |
Material | Nylon |
Color | Black |
Flammability Rating | UL 94 V-2 |
Insulated | No |
Terminal Type | Receptacle |
Number of Contacts | 2 |
Max. Temp. | 105°C |
Hole Center to Center | 7.92 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- FUNCTIONAL DEVICES-RIB Split Core Analog Current Transd, 4-20 mA (RIBXG420-20)
- X1 TOOLS 7/16 Rubber Harness Grommet 120 Grommets by X1 Tools (X1E-CON-GRO-RUB-0438x120)
- GE Thermal Unit, 21.20 to 27.70A (CR123C228B)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings