Shop All Wire Terminals
Te Connectivity
FASTON 187 TERMINAL-FLAG REC 20-16AWG BR
Mfr # 42486-1
Zoro # G800926842
product price: $0.13
/ea
Sold in multiples of 12000 for $1,560.00
$1,560.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.51 to 1.31 mm²
- Insulation Type Non-Insulated
- Wire Type Stranded, Discrete Wire
- Connection Material Brass
- Connection Type Tab-Lok
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 42486-1
- Zoro # G800926842
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.53 in |
Details
Wire Range | 0.51 to 1.31 mm² |
Insulation Type | Non-Insulated |
Wire Type | Stranded, Discrete Wire |
Connection Material | Brass |
Connection Type | Tab-Lok |
Item | Quick Connect Receptacle |
Standards | CSA Certified; UL Rating |
Terminal Type | Flag |
Seam | Open |
Features | Wire Insulation Support |
Application | Wire & Cable |
Insulation Dia | 0.11 to 0.17 in |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AKA)
- PROSKIT Punchdown Tool, 110 and 66 Blade (700-010)
- ATC 304GX Solid-State Percentage Timer with Memory (304GX-004-Q-00-XX)
- ELECTRIDUCT EZ-Runner 2 Channel Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-2CH-BK)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (312225)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (P14-8F-C)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #8 Stud PK50 (RC10-8FS)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal 1/4" to 3/8" Stud PK50 (10-108)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-56R-Q)
- STA-KON 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (18RA-6F)
- Te Connectivity Wire Terminals