Shop All Wire Terminals
Te Connectivity
FASTON 187 TAB STAKE TPBR
Mfr # 62747-1
Zoro # G000941539
Sold in multiples of 20000 for $4,400.00
$4,400.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Printed Circuit Board
- Max. Temp. 230 Degrees F
- Connection Type Through Hole - Solder
- Terminal Type Tab
- Terminal Orientation Straight, 90 °
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 62747-1
- Zoro # G000941539
- Country of Origin United States
- Category Wire Terminals
Details
Application | Printed Circuit Board |
Max. Temp. | 230 Degrees F |
Connection Type | Through Hole - Solder |
Terminal Type | Tab |
Terminal Orientation | Straight, 90 ° |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Fire-Rated Poke-Through, AV Series, Through Floor Fitting Only, 3/4" EMT for Power and 1½" EMT for Data, with Junction Box (S1PTAVFITJ)
- OMRON Power PCB Relay (G6D-1A-ASI DC24)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120V AC, 240/480V AC (TB200N008F4)
- DAYTON Solid State Relay, 3 to 32VDC, 40A (1EGK9)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (18RA-10FL)
- HONEYWELL Rp7517B1024 1.7 Va 3-Wire (RP7517B102)
- 3M Vinyl Wire Termination Kit 850 Piece w/Tool (STK-1)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (P2-38R-X)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 22-18G Wire PK10 (12166PK)
- ECLIPSE Vinyl Wire Termination Kit 176 Piece w/Tool (500-037)
- 3M 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (MNG14-6R/SX)
- Te Connectivity Wire Connectors & Disconnects