Shop All Wire Terminals
Te Connectivity
FASTON 187 TAB .02 TPBR
Mfr # 1217156-1
Zoro # G300941222
Sold in multiples of 250 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Printed Circuit Board
- Terminal Type Tab
- Connection Type Through Hole - Solder
- Max. Temp. 230 Degrees F
- Contact Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1217156-1
- Zoro # G300941222
- Country of Origin United States
- Category Wire Terminals
Details
Application | Printed Circuit Board |
Terminal Type | Tab |
Connection Type | Through Hole - Solder |
Max. Temp. | 230 Degrees F |
Contact Plating Material | Tin |
Terminal Orientation | Straight, 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20489112)
- HUBBELL Single Pole Connector, Male, Green (HBLMBGN)
- HUBBELL 30A Twist-Lock Connector 4P 5W 120/208VAC L21-30R BK/WT (HBL2813)
- BLUE SEA SYSTEMS Busbar, 200A, 48V DC (2019)
- MIDWEST FASTENER 12 WG to 10 WG x #6 Uninsulated Ring Terminals 20PK (70081)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK25 (EDV18-250B-Q)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 100 Pcs (MPD1.25-156-100)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, 1/4", PK50 (P10-14RHT6-L)
- 3M 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU14-10FK)
- 3M 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (MU10-10FLX)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Red (160105-100)
- Te Connectivity Wire Connectors & Disconnects