Shop All Wire Disconnects
Te Connectivity
FASTON 187 STD REC STR18-16 OR 2X18 TPBR
Mfr # 2238199-3
Zoro # G500965325
Sold in multiples of 18000 for $1,080.00
$1,080.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 - 16 AWG
- Overall Length .59 in
- Finish Tin
- Terminal Type Receptacle
- Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2238199-3
- Zoro # G500965325
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 18 - 16 AWG |
Overall Length | .59 in |
Accepts Wire Insulation Diameter Range | .105 - .21 in |
Mating Tab Width | .187 in |
Wire Insulation Diameter (Max) | .21 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Surface Mount Enclosure, FastHome, 19in (550-105)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3061)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601AG2)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 3 Pole, 240V AC (B320)
- GARDNER BENDER Disconnect Female 12-10Awg (20-145F)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- ABB Motor L-Disconnect, Male, 16-14 AWG, Blue (MD1614M-0)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-141F)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RB-2577)
- ABB Motor L-Disconnect, Female, 1 AWG, Green (MD1F-2)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC5)
- Te Connectivity Wire Disconnects