Shop All Wire Disconnects
Te Connectivity
FASTON .187 SERIES (4.8 MM) TPBR
Mfr # 61045-2
Zoro # G300966874
product price: $0.29
/ea
Sold in multiples of 350 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .65 in
- Terminal Type Tab & Receptacle
- Fully Insulated No
- Barrel Type Open
- Terminal Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 61045-2
- Zoro # G300966874
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | .65 in |
Mating Tab Width | .187 in |
Details
Terminal Type | Tab & Receptacle |
Fully Insulated | No |
Barrel Type | Open |
Terminal Orientation | Straight |
CSA Certified | Yes |
Mating Tab Thickness | .02 in |
Terminates To | Wire & Cable |
Mating Retention Type | Hole, Dimple |
Receptacle Stock Thickness | .02 in |
Contact Base Material | Brass |
Terminal & Splice Style | Tab & Receptacle |
Disconnect Type | Quick Connect |
UL Rating | Recognized |
Wire Insulation Support | Without |
FASTON | Yes |
Plating Material | Tin |
Plating Thickness | 80 µin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Ceramic Fuse, GDA (FCD) Series, Fast-Acting, 0.5A, 250V AC (60672)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (BR20-W)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC (QOUR115)
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NO SlowBreak, 22mm (ZB2BE101)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10 (30379)
- POWER FIRST Piggyback, Single Crimp, Nylon, 22-16, PK50 (31A502)
- PANDUIT Female Disconnect, 22-18AWG, PK100 (D18-250-C)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- 3M Male Disconnect, Bare, PK500 (MA250DM/10RRK)
- VELVAC Male Bullet Disconnect, Blu, 16-14AWG, PK10 (055104-10)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- Te Connectivity Wire Disconnects