Shop All Wire Terminals
Te Connectivity
FASTON .187 SERIES (4.8 MM) TAB TPBR
Mfr # 61761-2
Zoro # G100941545
product price: $0.11
/ea
Sold in multiples of 1000 for $110.00
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 0.13 in
- Connection Type Through Hole
- Max. Temp. 230 Degrees F
- Terminal Type Tab
- Application Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 61761-2
- Zoro # G100941545
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 0.13 in |
Details
Connection Type | Through Hole |
Max. Temp. | 230 Degrees F |
Terminal Type | Tab |
Application | Printed Circuit Board |
Terminal Orientation | Straight, 45 ° |
Contact Plating Material | Tin |
Mounting Type | Stud Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-R)
- GROTE Switch, Starter w/Cap, 2 Screw, 60A (82-2151)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Brown (HS363-S50-BROWN)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 28, 10 HP (VS-10)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #6 Stud PK50 (24C819)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (30314)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- 3M 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (MU10-10FLX)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 5/16" Tin-Plated Copper Stud, PK 10 (SC25-8-10)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED3-350SS-DB-EC)
- Te Connectivity Wire Terminals