Shop All Wire Terminals
Te Connectivity
FASTON .187 SERIES (4.8 MM) TAB TPBR
Mfr # 1217050-1
Zoro # G900941806
product price: $0.24
/ea
Sold in multiples of 400 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 0.2 in
- Max. Temp. 230 Degrees F
- Connection Type Through Hole
- Terminal Type Tab
- Application Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1217050-1
- Zoro # G900941806
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 0.2 in |
Details
Max. Temp. | 230 Degrees F |
Connection Type | Through Hole |
Terminal Type | Tab |
Application | Printed Circuit Board |
Terminal Orientation | Straight, 45 ° |
Mounting Type | Stud Mount |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CISCO Switch 24VDC Ethernet And Communication Module, IE20008TCL V01 (IE-2000-8TC-L V01)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK100 (EPS200-1/8-6"-BLACK-10-10 PC PKS)
- ENM LCD Hour Meter, Self Powered, Rectangular (L6C)
- 3M 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M8-38RX)
- QUICKCABLE 16-14 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166265-100)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (37324)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (24C963)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 10-12 AWG Wire, Yellow, 10 Pcs (MDD5.5-250-10)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (PN10-10R-D)
- 3M Replacement for 3M Mvu18-10fbx (MVU18-10FBX 3M)
- Te Connectivity Wire Connectors & Disconnects