Shop All Wire Terminals
Te Connectivity
FASTON .187 SERIES (4.8 MM) TAB BR
Mfr # 60920-1
Zoro # G700941655
product price: $0.65
/ea
Sold in multiples of 200 for $130.00
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 0.145 in
- Terminal Type Tab
- Mounting Type Stud Mount
- Connection Type Through Hole
- Application Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 60920-1
- Zoro # G700941655
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 0.145 in |
Details
Terminal Type | Tab |
Mounting Type | Stud Mount |
Connection Type | Through Hole |
Application | Printed Circuit Board |
Max. Temp. | 230 Degrees F |
Contact Plating Material | Unplated |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Purple (HS367-S10-PURPLE)
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFH3S-WW-B12K)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 1 (D223N)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (AL3346D)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100, Seam: Brazed (MV14-8FLX)
- QUICKCABLE 4 AWG Non-Insulated Ring Terminal 3/8" Stud (4904-525-001F)
- 3M 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (MU14-14RHTX)
- STA-KON 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (10RC-10F)
- DISCO Blue Nyln Crimp Wire Terminal #10 Stud/Open Spd 16-14 G Wire PK10 (12160PK)
- PANDUIT 16-12 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P12-56HDR-L)
- STA-KON 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (A18-8FL)
- Te Connectivity Wire Connectors & Disconnects