Shop All Wire Terminals
Te Connectivity
FASTON .187 SERIES (4.8 MM) TAB BR
Mfr # 60443-2
Zoro # G000941201
product price: $0.17
/ea
Sold in multiples of 550 for $93.50
$93.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/8 in
- Application Printed Circuit Board
- Terminal Type Tab
- Max. Temp. 230 Degrees F
- Connection Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 60443-2
- Zoro # G000941201
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/8 in |
Details
Application | Printed Circuit Board |
Terminal Type | Tab |
Max. Temp. | 230 Degrees F |
Connection Type | Through Hole |
Mounting Type | Stud Mount |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EP22)
- ZORO SELECT Channel Pipe Clamp, 1 In, Gold, PK10 (V111 1Y)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C440)
- GARDNER BENDER Sliding Connector Assortment Kit (TK-32)
- GARDNER BENDER 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100, Max. Voltage: 600V (10-105)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000 (PV14-6LF-M)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 100 PK (SVS2-4-100)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RA18-8FS)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 10 PK (SVS2-4-10)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (P6-14R-E)
- GARDNER BENDER Strip/Crimp Terminal Kit Insul (GK-15N)
- Te Connectivity Wire Terminals