Shop All Wire Disconnects
Te Connectivity
FASTON 187 RECEPTACLE 24-20 AWG TPBR
Mfr # 62138-1
Zoro # G000966280
product price: $0.14
/ea
Sold in multiples of 20000 for $2,800.00
$2,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 - 20 AWG
- Overall Length .585 in
- Terminal Type Receptacle
- Line Premier
- Terminal Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62138-1
- Zoro # G000966280
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 24 - 20 AWG |
Overall Length | .585 in |
Mating Tab Width | .187 in |
Wire Insulation Diameter (Max) | .11 in |
Accepts Wire Insulation Diameter Range | .06 - .11 in |
Details
Terminal Type | Receptacle |
Line | Premier |
Terminal Orientation | Straight |
FASTON | Yes |
Mating Tab Thickness | .02 in |
Crimp Type | F-Crimp |
Wire/Cable Type | Discrete Wire |
Wire Insulation Support | With |
Receptacle Stock Thickness | .012 in |
UL Rating | Listed |
Discrete Wire Type | Stranded |
Insertion Force | Normal |
Barrel Type | Open |
Mating Retention Type | Dimple |
Fully Insulated | No |
Terminal & Splice Style | Receptacle |
Plating Material | Tin |
Disconnect Type | Quick Connect |
Contact Base Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (KLDR01.5)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (PJ226I)
- UNITED SCIENTIFIC Nickel-Chromium Wire, 18-Gauge, 4-Ounce (WNC018)
- QUICKCABLE Clamp-To-Plug Cable, 4 Gauge, 15ft. (602580-001)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- 3M Male Disconnect, Bare, PK500 (MA250DM/10RRK)
- IDEAL Ballast Dsconnct, 18AWG, 2 Ports, Org, PK100 (30-082)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (30397)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MNU18-187DFIX)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C906)
- 3M Scotchlok Male Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DMX)
- Te Connectivity Wire Disconnects