Shop All Wire Terminals
Te Connectivity
FASTON 187 RECEPTACLE 20-16 AWG NPCRSTL
Mfr # 63850-1
Zoro # G300980313
Sold in multiples of 20000 for $1,800.00
$1,800.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.51 to 1.31 mm²
- Insulation Type Non-Insulated
- Overall Length 0.59 in
- Connection Type F-Crimp
- Seam Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 63850-1
- Zoro # G300980313
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.59 in |
Details
Wire Range | 0.51 to 1.31 mm² |
Insulation Type | Non-Insulated |
Connection Type | F-Crimp |
Seam | Open |
Standards | CSA Certified; UL Rating |
Wire Type | Stranded, Discrete Wire |
Connection Material | Steel |
Terminal Type | Quick Connect Receptacle |
Features | Wire Insulation Support |
Application | Wire & Cable |
Terminal Orientation | Straight |
Insulation Dia | 0.09 to 0.13 in |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX473)
- LEVITON ELECTRICAL PLUGS 50A 480 VAC LOCKING PLUG (CS8465C)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 40A (783XZ5)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DF)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (37324)
- GARDNER BENDER 22-18 AWG Wire Termination Kit 46 Piece PK46 (TK-1822)
- ANCOR Ancor 6 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210245)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (PV10-8R-L)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #8 Stud PK100, Max. Voltage: 600V (160135-2100)
- GARDNER BENDER Ring Terminal 12-10Awg 1/4In (20-107)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 3/8" Stud PK (83-2414)
- Te Connectivity Wire Connectors & Disconnects