Shop All Wire Terminals
Te Connectivity
FASTON 187 RECEPTACLE 20-16 AWG BR
Mfr # 63654-1
Zoro # G100980308
product price: $0.06
/ea
Sold in multiples of 16000 for $960.00
$960.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.51 to 1.31 mm²
- Insulation Type Non-Insulated
- Wire Type Stranded, Discrete Wire
- Terminal Type Quick Connect Receptacle
- Connection Type F-Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63654-1
- Zoro # G100980308
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 0.51 to 1.31 mm² |
Insulation Type | Non-Insulated |
Wire Type | Stranded, Discrete Wire |
Terminal Type | Quick Connect Receptacle |
Connection Type | F-Crimp |
Seam | Open |
Standards | CSA Certified; UL Rating |
Connection Material | Brass |
Features | Wire Insulation Support |
Application | Wire & Cable |
Insulation Dia | 0.09 to 0.13 in |
Contact Plating Material | Unplated |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG Flag Terminals 20PK (70135)
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PP2G2G)
- ACME ELECTRIC General Purpose Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252520S)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 80A, 700V AC, Non-Indicating (A70QS80-4)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25, Max. Voltage: 600V (164207-025)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (NW10-8)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 100 Pcs (HPBDD2-250-100)
- PANDUIT 2 AWG Vinyl Ring Terminal 3/8" Stud PK10 (PV2-38R-XY)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C943)
- 3M 12-10 AWG Nylon Fork Terminal #10 Stud PK50, Seam: Brazed (MNG10-10FX)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PNF10-10R-L)
- Te Connectivity Wire Connectors & Disconnects