Shop All Wire Disconnects
Te Connectivity
FASTON .187 RECEPTACLE 18-16 AWG TPBR
Mfr # 61945-1
Zoro # G800966589
Sold in multiples of 18000 for $1,800.00
$1,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 - 16 AWG
- Overall Length .59 in
- Terminal Type Receptacle
- Wire Insulation Diameter (Max) .21 in
- Accepts Wire Insulation Diameter Range .105 - .21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 61945-1
- Zoro # G800966589
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 18 - 16 AWG |
Overall Length | .59 in |
Wire Insulation Diameter (Max) | .21 in |
Accepts Wire Insulation Diameter Range | .105 - .21 in |
Mating Tab Width | .187 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Single Levington Switch Plate - White Oak (01450003WK1)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.94 In (ZCEF0)
- PACER GROUP Pacer Blue 18 AWG Primary Wire, 100' (WUL18BL-100)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1022Dc (DCT1022DC)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVU14-187DFK)
- STA-KON Male Disconnect, Red, 22 to 18 AWG, PK50 (18RA-251T)
- QUICKCABLE Insulated Male Disconnect, 16-14ga., PK25 (162260-025)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-188)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- ANCOR 12-10 Male Disconnect Fully Insulated, PK 100 (221429)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-187DFX)
- Te Connectivity Wire Disconnects