Shop All Wire Disconnects
Te Connectivity
FASTON 187 RECEPTACLE 18-16 AWG TPBR
Mfr # 60487-2
Zoro # G200966677
Sold in multiples of 18000 for $1,260.00
$1,260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 - 16 AWG
- Overall Length .59 in
- Terminal Type Receptacle
- Plating Material Tin
- UL Rating Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 60487-2
- Zoro # G200966677
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 18 - 16 AWG |
Overall Length | .59 in |
Accepts Wire Insulation Diameter Range | .105 - .21 in |
Mating Tab Width | .187 in |
Wire Insulation Diameter (Max) | .21 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Punch, Blue (N238-001-BL)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-1-2)
- EATON Circuit Breaker, CSR Series 200A, 2 Pole, 120/240V AC (CSR2200N)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVI14-250DFK)
- QUICKCABLE Piggyback Disconnect, 12-10 ga, .25", PK100 (160463-100)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- IDEAL St Lght Dscnnct, StScrw, Brkwy, Y-Tap, Fused (30-S2212)
- IDEAL Ballast Disconnect, 2 Ports, 1.40", PK1000 (30-102)
- SERVERUSA 6 Gauge Quick Disconnect Ends Pair (SE1594194)
- Te Connectivity Wire Connectors & Disconnects