Shop All Wire Terminals
Te Connectivity
FASTON .187 RECEPTACLE 18-16 AWG BR
Mfr # 63769-1
Zoro # G500980175
product price: $0.08
/ea
Sold in multiples of 12000 for $960.00
$960.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.82 to 1.31 mm²
- Insulation Type Non-Insulated
- Terminal Type Quick Connect Receptacle
- Standards CSA Certified; UL Rating
- Overall Length 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63769-1
- Zoro # G500980175
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.59 in |
Details
Wire Range | 0.82 to 1.31 mm² |
Insulation Type | Non-Insulated |
Terminal Type | Quick Connect Receptacle |
Standards | CSA Certified; UL Rating |
Connection Type | F-Crimp |
Seam | Open |
Wire Type | Stranded, Discrete Wire |
Connection Material | Brass |
Features | Wire Insulation Support |
Application | Wire & Cable |
Insulation Dia | 0.105 to 0.21 in |
Contact Plating Material | Unplated |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEINTEK MT8071iE, 800x480, 600 MHz, 7" HMI (MT8071IE)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 3 D (F4X3LG6)
- NVENT HOFFMAN Fan Bracket, NOVAL Accessory, Aluminum (ABRKT4)
- GARDNER BENDER Cable Wraptor Ex-Large (CW-T4RR20)
- LIGHTING USA Insulated Ring Terminal - Yellow (LI2512709)
- QUICKCABLE 22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Insulation Color: Red (160166-2100)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK10 (160106-2010)
- PANDUIT LOCATOR FOR CD-550 DIE USED IN CT-2300/S (CD-550LOC)
- MOTORMITE 18-14 Gauge Splice Terminal Blue Quick Splice Te, 85464 (85464)
- GARDNER BENDER 16-14 Ga. Insulated Wire Butt Splice Blue 100 pk (10-123)
- PANDUIT Ring, Nylon, 22-18 Awg, #4 Stud, PK100 (PN18-4R-C)
- Te Connectivity Wire Terminals