Shop All Wire Disconnects
Te Connectivity
FASTON .187 RECEPTACLE 18-14 AWG TPBR
Mfr # 60742-2
Zoro # G400966330
Sold in multiples of 12500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 - 14 AWG
- Overall Length .7 in
- Terminal Type Receptacle
- Discrete Wire Type Stranded
- Crimp Type F-Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 60742-2
- Zoro # G400966330
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 18 - 14 AWG |
Overall Length | .7 in |
Mating Tab Width | .187 in |
Accepts Wire Insulation Diameter Range | .18 - .23 in |
Wire Insulation Diameter (Max) | .23 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 40A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-40)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97432)
- DROSSBACH Corrugated Tubing, Nylon, 1/2 in., 1100 ft (012NDBSG0000XZS)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-187DFX)
- SCOTCH Male Disconnect, Yellow, 12 to 10 AWG, PK50 (MVU10-250DMX)
- ECM INDUSTRIES BLU Bullet Disconnect (20-163P)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGL0)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MVU18-187DFX)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RB-250T)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 22-16, PK50 (31A495)
- Te Connectivity Wire Disconnects