Shop All Wire Disconnects
Te Connectivity
FASTON .187 RECEPTACLE 18-14 AWG TPBR
Mfr # 1217151-1
Zoro # G400965708
Sold in multiples of 3500 for $630.00
$630.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 - 14 AWG
- Overall Length .614 in
- Terminal Type Receptacle
- Fully Insulated No
- Wire Insulation Support With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1217151-1
- Zoro # G400965708
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 18 - 14 AWG |
Overall Length | .614 in |
Mating Tab Width | .187 in |
Wire Insulation Diameter (Max) | .16 in |
Accepts Wire Insulation Diameter Range | .11 - .16 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 60A, 300V AC, Non-Indicating (JJN-60)
- LEVITON FAN CNTRL SWTCH SGL POLE (IPHS5-1LT)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1/2 in. (900721-1)
- SEA DOG Boot-Circ Breaker Pr, #420839-1 (420839-1)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK25 (5UGK0)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C712)
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100, Seam: Butted (5WHC0)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (37497)
- ANCOR 231418 16-14 gauge Female Fully Insulated Disconnect, Blue , 4PK (3003.5725)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C884)
- Te Connectivity Wire Disconnects