Shop All Wire Terminals
Te Connectivity
FASTON 187 RECEPTACLE 18-14 AWG BR
Mfr # 60742-1
Zoro # G100979708
product price: $0.10
/ea
Sold in multiples of 12500 for $1,250.00
$1,250.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.82 to 2.08 mm²
- Insulation Type Non-Insulated
- Standards CSA Certified; UL Rating
- Terminal Type Quick Connect Receptacle
- Overall Length 0.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 60742-1
- Zoro # G100979708
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.7 in |
Details
Wire Range | 0.82 to 2.08 mm² |
Insulation Type | Non-Insulated |
Standards | CSA Certified; UL Rating |
Terminal Type | Quick Connect Receptacle |
Connection Material | Brass |
Connection Type | F-Crimp |
Seam | Open |
Features | Wire Insulation Support |
Wire Type | Stranded, Discrete Wire |
Application | Wire & Cable |
Insulation Dia | 0.18 to 0.23 in |
Contact Plating Material | Unplated |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Ac/Mc, 1-1/2", Mall Irn (2106)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- REED INSTRUMENTS REED LED Stroboscope (R7200)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/4 In. (GRT125-A)
- 3M 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG18-6FLX)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (MVU10-10RK)
- GARDNER BENDER 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK50 (10-116)
- GARDNER BENDER Ring Terminal 16-14Awg No10 (20-104)
- ANDERSON POWER PRODUCTS Amp Powerpole Contact, 10/12 ga., 75A, PK10 (123130-010)
- POWER FIRST 12-10 AWG Vinyl Pin Terminal PK50 (5UGP5)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV14-10)
- Te Connectivity Wire Terminals