Shop All Headers & Wire Housings
Te Connectivity
Faston 187 Rec Hsg 3 Cir Nylon Nat
Mfr # 520212-3
Zoro # G105912984
Sold in multiples of 256 for $135.68
$135.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Length 42.04 mm
- Number of Contacts 3
- Terminal Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 520212-3
- Zoro # G105912984
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 42.04 mm |
Max. Insulation Dia. | 0.17 in |
Details
Item | Terminal Housing |
Color | Natural |
Material | Nylon |
Number of Contacts | 3 |
Terminal Type | Receptacle |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100RBCU)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS001)
- HILLMAN 50 ft. L Galvanized Steel 19 Ga. Wire, 10PK (123133-N)
- IFM Proximity Sensor, Inductive, 2mm, NC (IF0006)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings