Shop All Headers & Wire Housings
Te Connectivity
FASTON 187 REC HSG 3 CIR NYLON NAT
Mfr # 520212-1
Zoro # G400957277
product price: $0.45
/ea
Sold in multiples of 300 for $135.00
$135.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Length 1.66 in
- Color Natural
- Flammability Rating UL 94 V-2
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 520212-1
- Zoro # G400957277
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 1.66 in |
Details
Item | Terminal Housing |
Material | Nylon |
Color | Natural |
Flammability Rating | UL 94 V-2 |
Max. Temp. | 105°C |
Number of Contacts | 3 |
Insulated | No |
Terminal Type | Receptacle |
Hole Center to Center | 6.35 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4GAA4)
- PANDUIT Cable Tie, 14.4"L, Nylon, Black, PK250 (PLB4H-TL30)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 3 Cond (K21A36U2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings