Shop All Headers & Wire Housings
Te Connectivity
FASTON 187 REC HSG 1CIR NYLON NAT
Mfr # 1-480435-5
Zoro # G300956042
product price: $0.21
/ea
Sold in multiples of 450 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 19.69 mm
- Material Polyamide
- Terminal Type Receptacle
- Max. Insulation Dia. 0.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-480435-5
- Zoro # G300956042
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 19.69 mm |
Max. Insulation Dia. | 0.17 in |
Details
Item | Terminal Housing |
Color | Natural |
Material | Polyamide |
Terminal Type | Receptacle |
Number of Contacts | 1 |
Flammability Rating | UL 94 V-2 |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Ring Terminal 1/2" Stud PK100 (RB14-12)
- SQUARE D Fusible Disconnect Switch, 200 A, 600 V, NEMA 4 (9422ATF12)
- TECHFLEX Sleeving, 1.250 In., 5 ft. L, Red (FIN1.25RD5)
- PANDUIT Wire Duct Cover, Flush, White, 1.26Wx0.35D (C1WH6-F)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings