Shop All Wire Terminals
Te Connectivity
FASTON 187 REC 20-16 AWG BR
Mfr # 42801-1
Zoro # G100979555
product price: $0.05
/ea
Sold in multiples of 20000 for $1,000.00
$1,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.51 to 1.31 mm²
- Insulation Type Non-Insulated
- Connection Material Brass
- Terminal Type Quick Connect Receptacle
- Standards CSA Certified; UL Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 42801-1
- Zoro # G100979555
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.59 in |
Details
Wire Range | 0.51 to 1.31 mm² |
Insulation Type | Non-Insulated |
Connection Material | Brass |
Terminal Type | Quick Connect Receptacle |
Standards | CSA Certified; UL Rating |
Features | Wire Insulation Support |
Wire Type | Stranded, Discrete Wire |
Connection Type | F-Crimp |
Seam | Open |
Application | Wire & Cable |
Insulation Dia | 0.09 to 0.13 in |
Terminal Orientation | Straight |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Interface Port, NOVAL Accessory, Brass (2482730)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA593)
- ABB 24-60V-AC 24-60V-DC 25A AMP 5HP AC CONTACTOR (AF09-30-10-11 1SBL137001R1110)
- SQUARE D Manual Starter Enclosure K (9991KE3)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 3/8" Stud, PK4 (15-096)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (5WHE2)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100, Insulation Color: Red (160101-100)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHD0)
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK1000 (MVU14-10RK)
- STA-KON 22-16 AWG Nylon Fork Terminal #6 Stud PK100 (RA18-6F)
- GARDNER BENDER GSLU35 Mechanical Lug, 600 V, 14 to 10 AWG Wire, 38 in Stud, Copper Contact (GSLU-35N/GSLU-35)
- Te Connectivity Wire Terminals