Shop All Wire Disconnects
Te Connectivity
FASTON 187 REC 18-14 OR 2-18 AWG TPBR
Mfr # 1742422-1
Zoro # G800966091
product price: $0.11
/ea
Sold in multiples of 20000 for $2,200.00
$2,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size .82-2.08 mm2
- Overall Length .565 in
- Terminal Type Receptacle
- Disconnect Type Quick Connect
- Receptacle Stock Thickness .014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1742422-1
- Zoro # G800966091
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | .82-2.08 mm2 |
Overall Length | .565 in |
Locking Lance Height | .035 in |
Accepts Wire Insulation Diameter Range | .11 - .19 in |
Mating Tab Width | .187 in |
Wire Insulation Diameter (Max) | .19 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 14 x 2 AWG, PK200 (701-084)
- MELTRIC INLET/ 20A AMP 120V-AC PLUG (63-18125-K16)
- AC WORKS 30A 250V L6-30R Flanged Outlet UL and C-UL Listed (ASOUL630R)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203414)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-111F)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-187)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MVU10-375DFK)
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDV10-250Q)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10 (30187)
- Te Connectivity Wire Disconnects